Eye/Face Wash Swing Activate in Polished Chrome
This product has been replaced by
Manufacturer Part #S19274E
Eye/Face Wash Swing Activate in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable ceramic valve
- Includes twin soft-flow eye/face wash heads
- Universal identification sign and inspection tag included
- Counter mount from left or right, chrome plated brass pipe and fittings
Specifications
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 5-1/4 in
- Installation Type:
- Deck Mount
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- ABS
- UL Listed:
- Yes
- Weight:
- 5 lb
- Width:
- 9-1/4 in