Bradley Corporation

Eyewash Assembly Service Only for S19-300T and S19-300B Heat Trace Shower and Eye or Face Wash Units

Part #BS05153  |  Manufacturer Part #S05-153

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: [Commercial, Industrial]

BAA Compliant: Yes

Height: 2-1/5 in

IAPMO Listed: No

Length: 7-1/2 in

NSF Certified: No

Type: Eyewash Assembly Service Only

UL Listed: No

Weight: 1-3/125

Width: 8-7/10 in