0 items

Bradley Corporation Fiber Washer Tail Piece in Red

B124001AF

Color Finish

(Pricing is for Red)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Replacement part for Bradstone® and stainless steel wash fountains

SPECIFICATIONS

BAA Compliant
Yes
Color Finish
Red
Color Finish Category
Reds
Height
63/100 in
IAPMO Listed
Yes
Length
97/100 in
Material
Fiber
Weight
1/1000
Width
969/1000 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday