Bradley Corporation

Fixed Tilt Mirror with Shelf in Satin

Part #B7405018300  |  Manufacturer Part #7405-018300

Color/Finish:
Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASTM Specifications: [ASTM C-1036, ASTM C-1503]

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: Satin

Color Finish Category: Stainless Steel

Depth: 5 in

Gauge: 20

Height: 30 in

Installation Type: Surface Mount

Length: 6 in

Material: [Stainless Steel, Glass]

Type: Fixed Tilt Mirror with Shelf

UL Listed: No

Weight: 28-27/50

Width: 18 in