Bradley Corporation

Foot Valve Repair Kit for Bradley S07-066 Foot Valve

Part #BS65230  |  Manufacturer Part #S65-230

Brand Model Compatibility:

S07-066 Foot Valve
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BAA Compliant: Yes

Brand Model Compatibility: S07-066 Foot Valve

Height: 1-1/2 in

IAPMO Listed: Yes

Length: 2 in

Width: 3 in