Bradley Corporation Halo™ 1/2 in. NPT 5.1 gpm 90 psi Wall Mount Chrome Plated Brass Swing Activated Eye or Face Wash

BS19274HW

Manufacturer Part #: S19274HW

Fitting Sizes

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
BAA Compliant
No
Cartridge Type
Ceramic Disc
Collection
Halo™
End Connections
NPT
IAPMO Listed
No
Installation Type
Wall Mount
Maximum Pressure
90 psi
NSF Certified
No
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday