Halo™ 1/2 in. NPT 5.1 gpm Barrier-Free Recessed Mount Drench Shower and Halo Eye or Face Wash

Part #BS19345JXB  |  Item #7516944  |  Manufacturer Part #S19345JXB

$ 3,857.00 EACH

Fitting Sizes:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z358.1

BAA Compliant: No

Collection: Halo™

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 5.1 gpm

Height: 33-11/16 in

IAPMO Listed: No

Installation Type: Recessed Mount

Material: Stainless Steel

Maximum Pressure: 90 psi

NSF Certified: No

UL Listed: Yes

Width: 27-5/8 in