Bradley Corporation

Halo™ 1/2 in. NPT 90 psi Barrier Free Cabinet Concealed Swing-Down Halo Eyewash Unit

Part #BS19294HB  |  Manufacturer Part #S19294HB

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z358.1

BAA Compliant: Yes

Collection: Halo™

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 5.1 gpm

Height: 10-81/100 in

Installation Type: Recessed Mount

Length: 41-3/8 in

Material: [Brass, Plastic]

Material Type: ABS

Maximum Pressure: 90 psi

NSF Certified: No

UL Listed: No

Valve Size: 1/2 in

Weight: 39

Width: 21-69/100 in