Bradley Corporation

Halo™ 1/2 in. Wall Mount Safety Eyewash in Polished Chrome

Part #BS19274HWB  |  Manufacturer Part #S19274HWB

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z358.1

BAA Compliant: Yes

Collection: Halo™

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 0.4 gpm

Height: 4-13/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 15-1/8 in

Material: Plastic

Material Type: ABS

Maximum Pressure: 30 psi

NSF Certified: No

UL Listed: No

Weight: 7

Width: 4 in