Halo™ 18-1/2 in. Eye and Face Wash with Plastic Bowl in Yellow

Part #BS19314BFPB  |  Item #4138926  |  Manufacturer Part #S19314BFPB

$ 1,178.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z358.1

BAA Compliant: Yes

Coating: Galvanized

Collection: Halo™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 3-1/10 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 22 gpm

Height: 16-1/2 in

Installation Type: Floor Mount

Length: 32-1/2 in

Material: [Plastic, Stainless Steel, Galvanized]

Material Type: [ABS, 304]

Maximum Pressure: 90 psi

NSF Certified: No

UL Listed: Yes

Weight: 42

Width: 15 in