Bradley Corporation Halo™ 18-1/2 in. Stainless Steel Eye and Face Wash Bowl and Dust Cover in Yellow

BS19314DCFW

Manufacturer Part #: S19314DCFW

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
BAA Compliant
Yes
Coating
Galvanized
Collection
Halo™
End Connections
NPT
Flow Rate
20 gpm
Height
16-1/2 in
Installation Type
Floor Mount
Maximum Pressure
30 psi
NSF Certified
No
UL Listed
Yes
Weight
44
Width
15 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday