Bradley Corporation Halo™ 19-11/16 in. Eye Wash and Face Wash Station with Plastic Bowl

BS19224

Manufacturer Part #: S19224FW

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Universal identification sign and inspection tag included
  • Halo™ delivers the most effective eye/face wash coverage and spray pattern
  • Universal activation, self draining sprayhead and separate supply and waste

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z358.1
BAA Compliant
Yes
Coating
BardTech® Safety Yellow
Collection
Halo™
End Connection 2
NPT
End Connections
NPT
Fitting Size 2
1/2 in
Height
13 in
Installation Type
Wall Mount
Type
Eyewash
UL Listed
Yes
Weight
13-1/5
Width
15 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday