Bradley Corporation

Halo™ 19-3/4 in. Eye Wash Station with Stainless Steel Bowl and Dust Cover

Part #BS19214DC  |  Manufacturer Part #S19214DC

Length:

25-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Universal identification sign and inspection tag included
  • Halo™ delivers the most effective eyewash coverage and spray pattern
  • Universal activation, self draining sprayhead and separate supply and waste
  • BradTect™ coating

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z358.1

BAA Compliant: Yes

Coating: BardTech® Safety Yellow

Collection: Halo™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 13 in

Installation Type: Floor Mount

Length: 25-3/4 in

Material: [Plastic, Stainless Steel]

Material Type: [ABS, 316L]

Type: Eyewash

UL Listed: Yes

Weight: 22-3/5

Width: 15 in