21 in. Eye Wash and Face Wash Station with Stainless Steel Bowl and Cover

You last purchased this on
 
Bradley Corporation

Halo™ 21 in. Eye Wash and Face Wash Station with Stainless Steel Bowl and Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

Halo™ 21 in. Eye Wash and Face Wash Station with Stainless Steel Bowl and Cover

  • Fast #
  • Part #BS19224DCFW
  • Item #4342762
  • Manufacturer Part #S19224DCFW
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Halo™ delivers the most effective eye/face wash coverage and spray pattern
  • Features universal activation, self draining sprayhead and separate supply and waste
  • Universal identification sign and inspection tag included
  • Fully-assembled and factory-tested eyewash with hinged dust covers
  • Ergonomic hand activation eyewash paddle - easy to reach from any direction
  • Barrier free
  • Exceeds ANSI/ISEA Z358.1 specifications
  • Stainless steel eyewash bowl with hinged stainless steel dust cover
  • Classified by Underwriters Laboratories Inc. to ANSI/ISEA Z358.1
  • Yellow transparent plastic and stainless steel bowl covers available
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z358.1
BAA Compliant:
Yes
Coating:
BardTech® Safety Yellow
Collection:
Halo™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
13 in
Installation Type:
Wall Mount
Length:
25-3/4 in
Material:
Plastic, Stainless Steel
Material Type:
316L, ABS
Product Type:
Bowl, Dust Cover, Eye/Face Wash
Size:
14-5/8 in x 15-1/2 in x 13-1/4 in
UL Listed:
Yes
Weight:
16.5 lb
Width:
15 in