Halo™ 26-13/16 in. Eye Wash and Face Wash with Stainless Steel Bowl

Part #BS19314BF  |  Item #4138939  |  Manufacturer Part #S19314BF

$ 1,292.00 EACH
(Pricing is for 32-1/2 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Universal identification sign and inspection tag included
  • May be top-supplied or mid-supplied
  • Barrier-free design
  • Halo™ and Spintec™ provide the most consistent distribution of water and the most effective removal of contaminants
  • Halo™ eyewash features universal activation, self draining sprayhead and separate supply and waste
  • Stainless steel bowl
  • BradTect™ coating

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z358.1

BAA Compliant: Yes

Coating: Galvanized

Collection: Halo™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Height: 16-1/2 in

Installation Type: Floor Mount

Length: 32-1/2 in

Material: [Satin Stainless Steel, Galvanized, Plastic]

Material Type: ABS

UL Listed: Yes

Weight: 41

Width: 15 in