Bradley Corporation Halo™ Eye Wash and Face Wash with Stainless Steel Bowl

BS19314BF

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Barrier-free design
  • BradTect™ coating
  • Halo™ and Spintec™ provide the most consistent distribution of water and the most effective removal of contaminants
  • Halo™ eyewash features universal activation, self draining sprayhead and separate supply and waste
  • May be top-supplied or mid-supplied
  • Stainless steel bowl
  • Universal identification sign and inspection tag included

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z358.1
BAA Compliant
Yes
Coating
Galvanized
Collection
Halo™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Height
16-1/2 in
Installation Type
Floor Mount
Length
32-1/2 in
Material
Galvanized, Plastic, Satin Stainless Steel
Material Type
ABS
Type
Eyewash
UL Listed
Yes
Weight
41
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday