Bradley Corporation

Halo™ Eye Wash Station with Plastic Bowl

Part #BS19214EW  |  Manufacturer Part #S19214EW

Type

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Universal identification sign and inspection tag included
  • Halo™ delivers the most effective eyewash coverage and spray pattern
  • Features universal activation, self draining sprayhead and separate supply and waste

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z358.1

BAA Compliant: Yes

Coating: BardTech® Safety Yellow

Collection: Halo™

Color Finish: Yellow

Color Finish Category: Yellows

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 5.1 gpm

Height: 13 in

Installation Type: Floor Mount

Length: 25-3/4 in

Material: Plastic

Material Type: ABS

Type: Eyewash

UL Listed: Yes

Weight: 19-7/10

Width: 15 in