Bradley Corporation Metal Repair Cartridge

BS65074

Material

Metal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Faucets 90-75 series
  • Genuine Bradley® parts provide optimum fit, better performance and extend the life of the product
  • Genuine Bradley® service part
  • Repair kit for 90-75 series metering faucet

SPECIFICATIONS

BAA Compliant
Yes
Height
1-11/50 in
IAPMO Listed
Yes
Length
3-3/25 in
Material
Metal
Width
1-97/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday