1/2 in. MNPT Mixing Valve

You last purchased this on
 
Bradley Corporation

Navigator® 1/2 in. MNPT Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

Navigator® 1/2 in. MNPT Mixing Valve

  • Fast #
  • Part #BS594000
  • Item #3816383
  • Manufacturer Part #S59-4000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Adjustable set point within temperature range
  • Easy installation and serviceability
  • Reliable wax-filled thermostat
  • Factory assembled and tested
  • Integral strainers on supply inlets
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1070
BAA Compliant:
No
Collection:
Navigator®
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connection 3:
MNPT
End Connections:
MNPT x MNPT x MNPT
Flow Rate:
4.5 gpm
Height:
4-1/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3 in
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Valve Size:
1/2 in
Valve Type:
Thermostat Mixing Valve
Weight:
21/50 lb
Width:
6 in