3/4 x 1 in. NPT Thermostat Mixing Valve

You last purchased this on
 
Bradley Corporation

Navigator® 3/4 x 1 in. NPT Thermostat Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

Navigator® 3/4 x 1 in. NPT Thermostat Mixing Valve

  • Fast #
  • Part #BS593045
  • Item #3154561
  • Manufacturer Part #S59-3045
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Integral strainer checkstops on inlets
  • Adjustable set point within temperature range
  • Liquid filled thermostat
  • Universal mounting capability
  • Easily installed and serviced
  • Dirt and lime resistant
  • Positive shut-off of hot supply when cold supply is lost
  • Accurate temperature control to within 3° F
  • Dial thermometer
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1017
BAA Compliant:
Yes
Collection:
Navigator®
Color Finish Name:
Bronze
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT x NPT x NPT
Flow Rate:
37 gpm (157 l/min) max
Height:
3-3/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
Material:
Brass
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Valve Size:
3/4 in x 1 in
Valve Type:
Thermostat Mixing Valve
Weight:
18 lb