Plastic Countertop Hand Held Hose Spray
Plastic Countertop Hand Held Hose Spray
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Perforated sprayhead is ABS plastic and provides soft spray for cleansing eyes and face Hose is yellow reinforced thermoplastic
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Height:
- 5-1/4 in
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- ABS
- Weight:
- 89/500 lb
- Width:
- 9-1/4 in