Plastic Eyewash Bowl for Bradley Corporation 2P267 and 2P332 Eyewash Dust Cap in Yellow
Plastic Eyewash Bowl for Bradley Corporation 2P267 and 2P332 Eyewash Dust Cap in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 2P267 and 2P332 Eyewash Dust Caps
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 10 in
- Height:
- 3-17/100 in
- Length:
- 10 in
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 1-16/25 lb
- Width:
- 10 in