0 items

Bradley Corporation Portable Pressure Eye Wash Unit

BS19788

Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ideal for providing emergency protection in areas where permanent water supply is not available
  • Pressurized eye wash with twin chrome plated brass soft flow eyewash heads
  • Pressurized eye/face wash with 15 gallon tank and twin chrome plated brass soft flow eyewash heads
  • Universal identification sign and inspection tag included

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Capacity
15 gal
Height
13-1/4 in
Installation Type
Deck Mount, Wall Mount
Length
39 in
Material
Chrome Plated
Type
Eyewash and Drench Hose
UL Listed
Yes
Width
16-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday