Bradley Corporation

Repair Kit for 9075 Mega Orifice in Black

Part #BS65115  |  Manufacturer Part #S65-115

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

BAA Compliant: Yes

Faucet Part Type: Repair Kit

IAPMO Listed: Yes

Length: 2 in

Width: 3-1/5 in