Bradley Corporation

Service Valve Core Brass Stop Assembly for S60-003 Stop Strainer and Check Valve

Part #BS21026  |  Manufacturer Part #S21-026

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Industrial]

BAA Compliant: Yes

Height: 1-313/1000 in

IAPMO Listed: No

Length: 106/125 in

Material: Brass

NSF Certified: No

Type: Service Valve Core Stop Assembly

UL Listed: No

Weight: 51/250

Width: 106/125 in