24 in. Barrier Free Drench Shower with Horizontal Supply

You last purchased this on
 
Bradley Corporation

SpinTec™ 24 in. Barrier Free Drench Shower with Horizontal Supply

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

SpinTec™ 24 in. Barrier Free Drench Shower with Horizontal Supply

  • Fast #
  • Part #BS19120BF
  • Item #3154571
  • Manufacturer Part #S19-120BF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spintec™ showerhead provides most consistent distribution of water and the most effective removal of contaminants
  • Horizontal supply
  • Universal identification sign and inspection tag included
  • Easily mounts to wall
  • Exceeds American National Standard Z358.1 specifications
  • Exceeds Australia/New Zealand AS4775 & AS/NZS 4020
  • BradTect™ coating
  • Barrier-free activation
  • Classified by Underwriters Laboratory Inc. to ANSI Z358.1
  • Full, one year warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z358.1
BAA Compliant:
Yes
Coating:
Galvanized
Collection:
SpinTec™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
22 gpm
Handle Type:
Tri
Height:
24-5/8 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
4-1/8 in
Material:
Plastic, Steel
Material Type:
ABS
Number of Handles:
Single Handle
Pressure - Maximum:
90 psi
Spout Height:
84 in
UL Listed:
Yes
Valve Operator:
Handle
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
7 lb
Width:
10-1/8 in