25-3/8 in. Eye Wash and Face Wash with Stainless Steel Shower Head and Bowl
SpinTec™ 25-3/8 in. Eye Wash and Face Wash with Stainless Steel Shower Head and Bowl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal identification sign and inspection tag included
- Now with new SpinTec™ showerhead
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z358.1
- Coating:
- BardTech® Safety Yellow
- Collection:
- SpinTec™
- Color Finish Name:
- Yellow
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 20 gpm
- Height:
- 6 in
- Length:
- 25-3/8 in
- Material:
- Stainless Steel
- Pressure - Maximum:
- 30 psi
- UL Listed:
- Yes
- Width:
- 10-3/4 in