33-3/8 in. Barrier Free Drench Shower, Eye Wash and Face Wash with Hinged Dust Cover
SpinTec™ 33-3/8 in. Barrier Free Drench Shower, Eye Wash and Face Wash with Hinged Dust Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- May be top-supplied or mid-supplied, Spintec showerhead provides most consistent distribution of water and the most effective removal of contaminants, stainless steel bowl and dust cover
- Complies with ANSI Standard Z358.1
- Universal identification sign and inspection tag included
- Galvanized steel pipe protected with BradTect safety yellow coating
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z358.1
- Coating:
- BardTech® Safety Yellow
- Collection:
- SpinTec™
- Color Finish Name:
- Yellow
- Height:
- 4-1/2 in
- Length:
- 33-3/8 in
- UL Listed:
- Yes
- Width:
- 3-1/10 in