Bradley Corporation

Stainless Steel Cabinet

Part #BS86066  |  Manufacturer Part #S86-066

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BAA Compliant: Yes

Brand Model Compatibility: S19-2000 Valves, S59-2006, S59-2007

CARB OTC LEED Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

FM Approved: No

Height: 7-3/4 in

IAPMO Listed: No

Length: 17 in

NSF Certified: No

UL Listed: No

Weight: 12

Width: 15-5/8 in