Standard Eyewash Plastic Bowl for S19-310 Eyewash Unit
Standard Eyewash Plastic Bowl for S19-310 Eyewash Unit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Name:
- Yellow
- Height:
- 12-1/2 in
- IAPMO Listed -:
- No
- Length:
- 7-3/4 in
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 3 lb
- Width:
- 12-11/25 in