0 items

Bradley Corporation Halo™ Station with Plastic Bowl

BS19214

Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Halo™ delivers the most effective eye/face wash coverage and spray pattern
  • Universal activation, self draining sprayhead and separate supply and waste
  • Universal identification sign and inspection tag included

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z358.1
BAA Compliant
Yes
Coating
BardTech® Safety Yellow
Collection
Halo™
Color Finish
Yellow
Color Finish Category
Yellows
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
5.1 gpm
Height
13 in
Installation Type
Floor Mount
Length
25-3/4 in
Material
Plastic
Material Type
ABS
Type
Eyewash
UL Listed
Yes
Weight
20-1/10
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday