45 gpm Thermostatic Mixing Valve
TMV45 45 gpm Thermostatic Mixing Valve
Frequently Purchased Together
Product Details
- Navigator standard 45 gpm thermostatic mixing valve with lead free brass with reliable wax filled thermostat
- Positive shut-off of hot supply when cold supply is lost
- Certified by IAPMO to meet the lead-free requirements of CA AB 1953
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017
- BAA Compliant:
- Yes
- Collection:
- TMV45
- Color Finish Name:
- Bronze
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT x NPT x NPT
- Flow Rate:
- 37 gpm (171 l/min) max
- Height:
- 3-3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- Material:
- Brass
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 42 lb