Unplated Tailpiece for S60-003 Strainer Check Valve
Unplated Tailpiece for S60-003 Strainer Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- S60-003 Strainer Check Valve
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 1 in
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 1 in