Bradley Corporation

Upper Valve Body Assembly for S65-084 Metering Valve

Part #BS73043S  |  Manufacturer Part #S73-043S

Brand Model Compatibility:

S65-084 Metering Valve
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

BAA Compliant: Yes

Brand Model Compatibility: S65-084 Metering Valve

Faucet Part Type: Valve Assembly

GSA Approved: No

IAPMO Listed: Yes

Length: 1-97/100 in

NSF Certified: No

Trim Only: No

WaterSense Labeled: No

Width: 2-5/8 in