3 x 48 in. Chemical Absorbent Sock (Case of 12)

Part #BHAZ412  |  Item #7563527  |  Manufacturer Part #HAZ412

$ 102.99 per CASE

Length:

48 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 48 in

Package Quantity: Case of 12

Product Type: Absorbent Sock

Width: 3 in