1-1/2 in. Schedule 40 Well Point
1-1/2 in. Schedule 40 Well Point
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- No