2 x 5 in. Schedule 40 PVC Well Point
2 x 5 in. Schedule 40 PVC Well Point
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- PVC