1-1/2 in. Safety Padlock

You last purchased this on
 
Brady Worldwide

1-1/2 in. Safety Padlock

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brady Worldwide

1-1/2 in. Safety Padlock

  • Fast #
  • Part #B51339EA
  • Item #6349846
  • Manufacturer Part #51339
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Padlocks feature lightweight, nonconductive fiberglass-reinforced nylon bodies, hardened steel shackles and tamper-resistant 6-pin cylinders
  • These lightweight padlocks comply with all OSHA requirements and offer superior temperature, chemical and corrosion-resistance
  • Safety Padlocks from Brady® have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key.
  • Each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set
  • Non-conductive safety padlocks are a preferred alternative to metal locks for lockout applications
  • Requires Certification

Specifications

Color Finish Category:
Reds
Color Finish Name:
Red
Material:
Steel
Minimum Temperature:
0
Shackle Diameter:
0.25
Type:
Open Shackle
Vertical Clearance:
1.5