1-1/2 in. Vinyl Coated Steel Lockout
1-1/2 in. Vinyl Coated Steel Lockout
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hasps are constructed of vinyl-coated high tensile steel with rust-resistant plating
- Hasps allow multiple padlocks to secure a single lockout device.
- Lockout hasps from Brady® are the answer to your safety concerns during group lockout situations.
- Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
- Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
Specifications
- Coating:
- Vinyl
- Depth:
- 7/20 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Steel
- Product Type:
- Scissor-Action
- Size:
- 4-1/2 in x 2-1/4 in x 2/5 in