Brady Worldwide 1-1/8 x 7 in. Vinyl Hot Water Return Pipe Marker in Black|Yellow

B71484

Color Finish

(Pricing is for Black/Yellow)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1 1/8" H x 7" W
  • Black on Yellow
  • Brady B-946 indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product
  • Outside pipe diameter: 3/4" - 2 3/8"

SPECIFICATIONS

ANSI Specifications
Yes
Color Finish
Black/Yellow
Material
Plastic
Material Type
Vinyl

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday