1-1/8 x 7 in. Vinyl Natural Gas Pipe Marker in Black|Yellow

You last purchased this on
 
Brady Worldwide

1-1/8 x 7 in. Vinyl Natural Gas Pipe Marker in Black|Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brady Worldwide

1-1/8 x 7 in. Vinyl Natural Gas Pipe Marker in Black|Yellow

  • Fast #
  • Part #B71964
  • Item #1293725
  • Manufacturer Part #7196-4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black/Yellow Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Banding each end of a pipe marker with directional flow arrow tape
  • Style 4 pipe markers measure 1-1/8 in. x 7 in., comes with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.
  • Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
  • Good chemical, oil and water resistance
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Requires Certification

Specifications

ANSI:
Yes
Application:
Valves, Pipe, Marking
Color Finish Category:
Blacks
Color Finish Name:
Black/Yellow
Material:
Plastic
Material Type:
Vinyl
Minimum Temperature:
-40
Product Type:
Pipe Marker
Size:
1-1/8 in x 7 in
Width:
7 in