30 yd. Marking Tape in Green/White

You last purchased this on
 
Brady Worldwide

30 yd. Marking Tape in Green/White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brady Worldwide

30 yd. Marking Tape in Green/White

  • Fast #
  • Part #B91425
  • Item #4780059
  • Manufacturer Part #91425
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green/White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • B-946 Vinyl Arrow Tape is supplied in liner-mounted rolled form - use two bands per pipe marker
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Provide 360° visibility to your indoor and outdoor pipe markers with this durable Indoor/Outdoor Pressure Sensitive Vinyl (B-946) directional flow arrow tape.
  • Average outdoor durability 8-10 years
  • Good chemical, oil and water resistance
  • Requires Certification

Specifications

Application:
Marking, Taping, Pipe, Valve Marking
Color Finish Category:
Greens
Color Finish Name:
Green/White
Length:
30 yd
Material:
Plastic
Material Type:
Vinyl
Minimum Temperature:
-40
Temperature Range:
-40 to 180 Deg F
Thickness:
1/250 in
Tool Type:
Marking Tape
UL Listed:
No
Width:
1 in