100 ft. Cartridge Tape in Green
100 ft. Cartridge Tape in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
- 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Minimum Temperature:
- -40
- Width:
- 2-1/4 in