100 ft. Durable Cartridge Tape in Green

You last purchased this on
 
Brady Worldwide

100 ft. Durable Cartridge Tape in Green

This product requires certification to purchase.
You last purchased this on
 
Brady Worldwide

100 ft. Durable Cartridge Tape in Green

  • Fast #
  • Part #APRBB30C1125595GN
  • Item #4779921
  • Manufacturer Part #B30C-1125-595-GN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
  • 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • Requires Certification

Specifications

Color Finish Category:
Greens
Color Finish Name:
Green
Length:
100 ft
Material:
Plastic
Material Type:
Vinyl
Minimum Temperature:
-40
Width:
1-1/8 in