100 ft. x 1-1/8 in. Cartridge Tape in Blue
100 ft. x 1-1/8 in. Cartridge Tape in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
- 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
Specifications
- Application:
- Pipe
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 100 ft
- Product Type:
- Pipe Marker
- Size:
- 1-1/8 in x 100 ft
- Width:
- 1-1/8 in