0 items

Brady Worldwide MiniMark® 110 ft. General Purpose Vinyl Tape in Yellow

B1208

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
MiniMark®
Color Finish
Yellow
Length
110 ft
Material
Plastic
Material Type
Vinyl
Width
1-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday