12 in. Polypropylene Prinzing Lockout for 2 - 8 in. Ball Valves

You last purchased this on
 
Brady Worldwide

12 in. Polypropylene Prinzing Lockout for 2 - 8 in. Ball Valves

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brady Worldwide

12 in. Polypropylene Prinzing Lockout for 2 - 8 in. Ball Valves

  • Fast #
  • Part #BBS08ARD
  • Item #3060560
  • Manufacturer Part #BS08A-RD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Large Ball Valve Lockout Device locks out pipes 2 in. to 8 in. in diameter
  • Ultra-tough polypropylene resists temperatures from 0° to 175°F (-18° to 79°C)
  • Patented design and ultra-tough polypropylene material make these devices the best choice to assuredly lock out your ball valves.
  • Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
  • Requires Certification

Specifications

Brand Model Compatibility:
2 in - 8 in Ball Valves
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
2 in
Height:
4 in
Length:
12 in
Material:
Plastic
Material Type:
Polypropylene
Minimum Temperature:
-40
OSHA:
OSHA 1910.147
Temperature Range:
-40 to 302 Deg F
UL Listed:
No