14-1/4 in. Plastic Blank Sign in White
14-1/4 in. Plastic Blank Sign in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High impact polystyrene with protected graphics
- Recommended for both indoor and outdoor use
- These rigid sign panels are ideal for creating custom signs for your facility.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 14-1/4 in
- Material:
- Plastic
- Product Type:
- Label
- Width:
- 10-1/4 in