Brady Worldwide

1/4 x 14 in. Vinyl Cold Water Pipe Marker in Green|White

Part #B70551  |  Manufacturer Part #7055-1

Color/Finish:
Green/White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
  • Banding each end of a pipe marker with directional flow arrow tape
  • Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance

Specifications

ANSI Specifications: Yes

Application: [Valves, Pipe, Marking]

Color Finish: Green/White

Color Finish Category: Greens

Fits Pipe Size: 3/4 in - 2-3/8 in

Material: Plastic

Material Type: Vinyl

Minimum Temperature: -40

Size: 2-1/4 in x 14 in

Type: Pipe Marker

Width: 7 in