2-1/4 x 14 in. Vinyl Chilled Water Return Pipe Marker in Green|White

This product has been replaced by

B946 7046-1 WHT/GRN STY-1 PK
Brady Worldwide 14 in. Pipe Marker (Pack of 5)
Manufacturer Part #7046-1-PK
You last purchased this on
 
Brady Worldwide

2-1/4 x 14 in. Vinyl Chilled Water Return Pipe Marker in Green|White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

B946 7046-1 WHT/GRN STY-1 PK
Brady Worldwide 14 in. Pipe Marker (Pack of 5)
Manufacturer Part #7046-1-PK
Brady Worldwide

2-1/4 x 14 in. Vinyl Chilled Water Return Pipe Marker in Green|White

  • Fast #
  • Part #B70461
  • Item #1293768
  • Manufacturer Part #7046-1
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green/White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Banding each end of a pipe marker with directional flow arrow tape
  • Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.
  • Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
  • Good chemical, oil and water resistance
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Requires Certification

Specifications

ANSI:
Yes
Color Finish Category:
Greens
Color Finish Name:
Green/White
Length:
2-1/4 in
Material:
Plastic
Material Type:
Vinyl
Minimum Temperature:
-40
Product Type:
Pipe Marker
Width:
14 in